Buy more than* S$200* and get FREE SHIPPING

TiAlN coat 2 flute carbide ball end mill

2.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.030
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
2
...see all>
Product Options
ADD TO CART
Ball Radius R (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Radius R (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 5 6 8 70 1pc 1 B2-2.5 19052005 22.99 SGD
In stock
2 4 6 6 70 1pc 1 B2-2 19051996 19.99 SGD
In stock
3 6 6 10 80 1pc 1 B2-3 19052014 19.99 SGD
In stock
0.5 1 4 1.5 50 1pc 1 B2-0.5 19051953 13.99 SGD
In stock
1.5 3 4 5 60 1pc 1 B2-1.5 19051987 16.99 SGD
In stock
4 8 8 12 90 1pc 1 B2-4 19052023 33.99 SGD
In stock
5 10 10 15 100 1pc 1 B2-5 19052032 48.99 SGD
In stock
0.75 1.5 4 2.3 50 1pc 1 B2-0.75 19051962 22.99 SGD
In stock
1 2 4 3 60 1pc 1 B2-1 19051978 16.99 SGD
In stock
0.15 0.3 4 0.3 50 1pc 1 B2-0.15 19051935 27.99 SGD
In stock
0.25 0.5 4 0.8 50 1pc 1 B2-0.25 19051944 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 4
Review Rating: 2.57
7 Customer Reviews
The reviews are automatic translation.
Depth 1 x 60 L processing
5
From Japan
On 2017-12-20 22:04:06
There is such a good thing! Besides it is cheap. I will not buy anything else next time from next time.
This review is about item#19051978.
Finish machining
4
From Japan
On 2017-05-22 09:29:51
Even if it is made of monotaro, it can be used without any inferiority as a maker.
This review is about item#19052014.
Do not send me e-mail many times
1
From Japan
On 2017-04-08 15:12:52
Well good, and good.
This review is about item#19052014.
Cutting
5
From Japan
On 2017-01-13 14:38:59
Sharpness and finish are perfect. I used 0.5 π, but there is no problem.
This review is about item#19051944.
Cutting
1
From Japan
On 2016-12-18 02:56:15
Previous series Why did not it? Please handle 9 mm.
Machining
1
From Japan
On 2016-11-25 11:25:55
Previous items had the same blade diameter and shank diameter, and could be processed even in deep grooves, but in current ones the toughness is high but the usability is limited. I would like to ask for the line-up of the same shape of blade diameter and shank diameter.
This review is about item#19051996.
Groove carving
1
From Japan
On 2016-05-30 19:29:35
Since I wanted it the next day, I ordered the thing that was shipped on that day, but I said that I will be late the next day, it is a big inconvenience. End mill is common.
This review is about item#19051935.

Related Products