Buy more than* S$200* and get FREE SHIPPING

Precision Tweezers

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Universal type that can be used in a variety of applications.
Tip Width (mm)
3
Weight (g)
17
Overall Length (mm)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 9264-43 19074852 23.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products