Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Set Screw Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Cup Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Set Screw Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Cup Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 2.5 90 26 180 764-5287 M3 1pc 1 205-2.5 19164626 12.99 SGD
In stock
M2 0.89 41 14 116 764-5236 - 1pc 1 205-0.89 19164583 12.99 SGD
Shipped after 2018-01-31
M3 1.5 70 11 145 764-5252 M1.6-2 1pc 1 205-1.5 19164608 12.99 SGD
In stock
M4 2 80 17 165 764-5279 M2.5 1pc 1 205-2 19164617 13.99 SGD
In stock
M6 3 100 34 195 764-5295 M4 1pc 1 205-3 19164635 14.99 SGD
In stock
M2.5 1.27 50 10 125 764-5244 M1.4 1pc 1 205-1.27 19164592 12.99 SGD
In stock
M8 4 120 51 220 764-5317 M5 1pc 1 205-4 19164653 17.99 SGD
In stock
- 5.5 150 81 255 764-5341 - 1pc 1 205-5.5 19164687 27.99 SGD
Shipped after 2018-01-29
M18-20 10 200 220 330 764-5261 M12 1pc 1 205-10 19164723 53.99 SGD
Shipped after 2018-01-29
M16 8 180 174 300 764-5376 M10 1pc 1 205-8 19164714 46.99 SGD
Shipped after 2018-01-29
M10 5 140 73 245 764-5333 M6 1pc 1 205-5 19164678 22.99 SGD
Shipped after 2018-01-26
- 4.5 130 57 230 764-5325 - 1pc 1 205-4.5 19164662 21.99 SGD
Shipped after 2018-01-29
M12-14 6 160 105 270 764-5350 M8 1pc 1 205-6 19164696 31.99 SGD
Shipped after 2018-01-29
- 7 170 125 280 764-5368 - 1pc 1 205-7 19164705 35.99 SGD
Shipped after 2018-01-29
- 3.5 110 38 205 764-5309 - 1pc 1 205-3.5 19164644 20.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Model making, Maintenance
5
From Japan
On 2017-10-29 20:59:36
I think that there is no wrench of PB or more at hexagon. It is not broken, durability is outstanding, and it is almost never to lick the bolt.
This review is about item#19164626.
Hexagon screw tightening
1
From Japan
On 2017-09-23 22:18:12
I bought supplementary 1.5 mm across flats, but it is somewhat eccentric when I try it. So when holding the tip 10 mm with the chuck and rotating it the tip of the handle was swinging 7 to 8 mm. By the way, the previous 1.5 mm opposite side purchased by another shop was about 1 mm shake, 1.27 mm across from the side which condition should be bad, and the swing was about 1 mm. It may be a variation, it may be this kind of thing because it is a working tool, or it is unclear whether it is trouble of product management, but I do not want PB products to be such a disappointment. It was able to improve somewhat by looking at the mind.
This review is about item#19164608.
When assembling semiconductor manufacturing equipment
5
From Japan
On 2017-03-10 17:56:48
The grip part is easy to use while fitting to the hand, but the cost is somewhat higher
This review is about item#19164592.

Related Products