Buy more than* S$200* and get FREE SHIPPING

Offset driver (minus)

4.00 (1)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Diameter (phi mm) Edge Width Dimensions (mm) Edge Thickness (mm) Offset Compatible Screw Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Diameter (phi mm) Edge Width Dimensions (mm) Edge Thickness (mm) Offset Compatible Screw Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 8 10 1.6 18.0mm M6 58 1pc 1 600-6 19170847 44.61 SGD
Shipped after 2017-12-21
100 5 5.5 0.8 13.0mm M3 15 1pc 1 600-3 19170813 28.40 SGD
Shipped after 2017-12-21
100 5 4 0.6 12.0mm M2.5 14 1pc 1 600-2 19170804 27.21 SGD
Shipped after 2017-12-18
110 6 6.5 1 14.0mm M4 23 1pc 1 600-4 19170822 31.77 SGD
Shipped after 2017-12-21
125 6 8 1.2 16.0mm M5 29 1pc 1 600-5 19170838 33.59 SGD
N/A
175 8 13 2 19.0mm M8 70 1pc 1 600-7 19170856 44.49 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
4
From Japan
On 2017-05-28 08:07:07
I bought it with PB brand. Unlike other offsets, the part with M is short, so you can use it in a narrower place. It's also short so it's easy to use The tip is also strong. It's just a bit more pricey, is not it?
This review is about item#19170813.

Related Products