Buy more than* S$200* and get FREE SHIPPING

Parallel Pinponchi octagonal body

5.00 (1)
Tip Hardness
HRC58degree
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 130 455 260 764-6097 16 1pc 1 750-16 19172003 64.65 SGD
Shipped after 2017-12-21
12 60 140 190 764-6178 8 1pc 1 750-8 19172082 33.58 SGD
Shipped after 2017-12-20
8 30 33 125 764-6127 3 1pc 1 750-3 19172037 17.28 SGD
Shipped after 2017-12-18
8 25 30 115 764-6101 2 1pc 1 750-2 19172012 17.38 SGD
Shipped after 2017-12-18
18 120 433 250 764-6089 15 1pc 1 750-15 19171994 64.65 SGD
Shipped after 2017-12-21
8 25 32 120 764-6119 2.5 1pc 1 750-2.5 19172028 17.38 SGD
Shipped after 2017-12-18
12 50 112 180 764-6151 6 1pc 1 750-6 19172064 37.35 SGD
Shipped after 2017-12-20
14 80 218 210 764-6046 11 1pc 1 750-11 19171958 46.07 SGD
Shipped after 2017-12-21
14 70 198 200 764-6038 10 1pc 1 750-10 19171942 41.74 SGD
Shipped after 2017-12-20
14 90 230 220 764-6054 12 1pc 1 750-12 19171967 46.07 SGD
Shipped after 2017-12-21
12 50 117 180 764-6160 7 1pc 1 750-7 19172073 34.13 SGD
Shipped after 2017-12-20
10 50 70 165 764-6143 5 1pc 1 750-5 19172055 24.93 SGD
Shipped after 2017-12-20
16 100 308 230 764-6062 13 1pc 1 750-13 19171976 55.35 SGD
Shipped after 2017-12-21
16 110 323 240 764-6071 14 1pc 1 750-14 19171985 53.45 SGD
Shipped after 2017-12-21
10 40 62 150 764-6135 4 1pc 1 750-4 19172046 28.22 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling welding jig
5
From Japan
On 2017-04-20 22:00:17
I have used a lot of things up to now, but I am satisfied with the ease of use of this product
This review is about item#19172028.

Related Products