Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TiAlN Coat 4 Flute Carbide End Mill, Gash Type

4.67 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.03
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
4
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 50 5 6 1pc 1 4SG-5 19153706 18.99 SGD
In stock
10 50 4 6 1pc 1 4SG-4 19153697 16.99 SGD
In stock
5 40 2 4 1pc 1 4SG-2 19153672 15.99 SGD
In stock
15 50 6 6 1pc 1 4SG-6 19153715 20.99 SGD
In stock
7.5 50 3 6 1pc 1 4SG-3 19153688 16.99 SGD
In stock
20 60 8 8 1pc 1 4SG-8 19153724 31.99 SGD
In stock
25 70 10 10 1pc 1 4SG-10 19153733 44.99 SGD
In stock
30 75 12 12 1pc 1 4SG-12 19153742 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Making things with a milling machine
4
From Japan
On 2018-04-11 20:51:00
There is no problem when the same product diameter is 4 mm or more, but as it is 2 mm, heat seems to accumulate in the cutting edge, so it seems there is a thing that it can not be scraped off quickly. The 5052 aluminum material also loses and the blade decreases ... · orz Although it may be unavoidable because physical tooth size becomes small, I think that it is better if there is durability a little more on the cutting edge.
This review is about item#19153672.
Cutting
5
From Japan
On 2018-02-12 19:06:09
I am saved because cost performance is good. I will continue to purchase it.
This review is about item#19153733.
Used for digging wood grooves with trimmer
5
From Japan
On 2017-08-29 14:44:12
Until now, I used a straight bit 1 blade and 2 blades with a trimmer, but when I was using the sound was terrible, I was looking for a spiral bit instead, I came across this. Although I actually used it, the impression when I used it is almost nothing compared with the previous one, I can see the goodness of sharpness by directly touching the bit's blade, the part after shaving was also a finer finish than the straight bit. I also want you to categorize it as a bit for router trimmer.
This review is about item#19153706.
For machining
5
From Japan
On 2017-08-27 16:59:39
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#19153742.
We are using it for Hare grouping processing.
5
From Japan
On 2017-08-08 18:48:25
I'm off. To be cut is quiet, not the ratio of the noise of the trimmer bit. Chips are also thin and small, so you can easily collect dust. Experience this sharpness and quietness, you can not use the bit. In future I would like to use end mills heavily.
This review is about item#19153715.
Production of woodworking products
5
From Japan
On 2017-07-07 17:35:05
It was good to purchase before, so you can use it extra this time, even with woodworking.
This review is about item#19153724.
Machine work
5
From Japan
On 2017-06-28 09:27:27
Cut spare well for the price, so Cospar is outstanding as it has good knife edge.
This review is about item#19153697.
Woodworking Arare group
4
From Japan
On 2017-05-21 17:29:08
I was worried whether it could be used for woodworking, but it worked without problem.
This review is about item#19153688.
We are using it for machining the end face of the heat sink.
5
From Japan
On 2017-04-14 18:31:52
Because the gash type, the processed surface is beautiful. The perpendicular angle also comes out well.
This review is about item#19153733.
Used as a cutter of homebrew milling machine
5
From Japan
On 2017-03-30 17:40:23
The perpendicularity of the end face is good. The finished flatness was also good.
This review is about item#19153715.

Related Products