Buy more than* S$200* and get FREE SHIPPING

TiAlN Coat 4 Flute Carbide End Mill (Edged Type)

4.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.03
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
4
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 20 60 - 8 1pc 1 4SP-8 19154677 31.99 SGD
In stock
4 5 40 - 2 1pc 1 4SP-2 19154625 15.99 SGD
In stock
6 10 50 - 4 1pc 1 4SP-4 19154643 16.99 SGD
In stock
6 12.5 50 - 5 1pc 1 4SP-5 19154652 18.99 SGD
In stock
12 30 75 - 12 1pc 1 4SP-12 19154695 55.99 SGD
In stock
10 25 70 - 10 1pc 1 4SP-10 19154686 44.99 SGD
In stock
6 7.5 50 Cemented carbide 3 1pc 1 4SP-3 19154634 16.99 SGD
In stock
6 15 50 Cemented carbide 6 1pc 1 4SP-6 19154668 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Cutting on a 5000 series aluminum plate desk milling machine
5
From Japan
On 2017-12-26 23:12:56
Even if I scratched a pretty gorigor it was feeling relieved. However, it is caution as it will be the cutting edge as soon as you do not paint cutting oil.
This review is about item#19154634.
Cutting operation
5
From Japan
On 2017-12-14 18:44:11
I thought that sharpness is not that good because it was cheap It was able to be cleaned neatly as far as the manufacturer's products so far.
This review is about item#19154634.
Special drilling (Dharma hole, long hole etc.)
4
From Japan
On 2017-11-08 21:57:41
Material is titanium alloy end mill is wanting. Please introduce.
This review is about item#19154652.
Special drilling (Dharma hole, long hole etc.)
5
From Japan
On 2017-10-15 00:45:42
Because the material is super hard, the work can be done smoothly, the finished surface is finished clean
This review is about item#19154652.
Used for woodworking Arare group
4
From Japan
On 2017-05-21 17:27:34
I was worried whether it could be used for woodworking, but it was OK to use it.
This review is about item#19154668.
Cutting
4
From Japan
On 2017-04-29 16:22:53
I like it and I always use it. The price is cheap, I am satisfied.
This review is about item#19154677.
Machining of aluminum alloy at desk CNC
5
From Japan
On 2016-10-23 23:36:53
We continue to purchase for aluminum processing. The price is reasonable and handy.
This review is about item#19154625.
Milling
1
From Japan
On 2016-05-23 09:26:12
It was used for processing SUS 304, broke at one time. Up to now I was trying to process resin and aluminum, but it seems not to be possible with stainless steel.
This review is about item#19154668.

Related Products