Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe, Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
245x35x0.6
Pitch (mm)
(C) 2.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182354 -
Discontinued
[x]
ADD TO CART

Related Products