Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting aluminum tube, copper tube, lead pipe, Cutting aluminum tube, copper tube, lead pipe
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
245x35x0.6
Pitch (mm)
(C) 1.05
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182363 -
Discontinued
[x]
ADD TO CART

Related Products