Buy more than* S$200* and get FREE SHIPPING

Digital CR Caliper

Dimension (Length L x Width W) (mm)
130x54, 130x54
Batteries
3V lithium battery (CR2032) 1 piece
Battery life (hours)
1000, 1000
Minimum Range (mm)
(Thickness) 0.35, (inner diameter) phi25
Measurement Pricision
C=+/-0.05 / R=+/-0.08, C=+/-0.05 / R=+/-0.08
Measurement Item
C-sectional dimension, the outer dimension R
Minimum
C=0.01 / R=0.01, C=0.01 / R=0.01
Measuring Range
(C-plane) circumscribed angle C0.01-C15 in the chamfer angle 45degree of 90degree, (R surface) circumscribed angle C0.01-C15 in the chamfer angle 45degree of 90degree, in the circumscribed circle within a circle or 90degree R0.6-R25
Thickness (mm)
(Y scale body) 6, (this scale) 2.5
Material
Stainless steel (SUS420J2)
Accessories
Calibration master gauge (phi20 +/- 3micromx8L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 CR1525 19259004 329.99 SGD
In stock
ADD TO CART

Related Products