Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scale Loupe 10X

4.00 (2)
Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, ※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Size (mm)
46phix44mm, 46phix44mm
Lens Size (mm)
20, 20
Magnification
10, 10
Weight (g)
74, 74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 1983+1 19259232 68.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Verification of decomposed parts
4
From Japan
On 2018-04-24 15:15:27
Grasp the size of the details of the machine. It's also very convenient to focus on.
This review is about item#19259232.
Punching
4
From Japan
On 2017-12-19 17:05:04
It is lightweight and easy to use. It is convenient to carry. Once you use it you can not release became.
This review is about item#19259232.

Related Products