Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Power-up pliers

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To work turning-grab cut, bend,
Size (mm)
175
Cutting Capacity (phi mm) Hard Wire
1.8
Cutting Capacity (phi mm) Soft Wire
2.3
Dimensions C (mm)
55
Dimensions B (mm)
26.6
Dimensions D (mm)
12
Dimensions A (mm)
175
Weight (g)
179
Material
MARUTOLOYI
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
760-8705 1pc 1 PU-166R 19189363 48.99 SGD
Shipped after 2018-05-07
760-8691 1pc 1 PU-166G 19189354 48.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products