Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snap ring pliers (for shaft/flat)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To work grab
Size (mm)
175
Dimensions C (mm)
90
Dimensions B (mm)
40
Dimensions D (mm)
9.5
Dimensions A (mm)
169
Weight (g)
170
Material
MARUTOLOYII
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SO-907F 19190158 44.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products