Buy more than* S$200* and get FREE SHIPPING

Black finish cation coat tweezers flat 2A

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To work grab
Size (mm)
120
Dimensions B (mm)
10
Dimensions A (mm)
120
Weight (g)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TS-2-I 19190587 11.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products