Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Loosen socket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Case Dimension (mm)
70x50x30
Plug Angle (mm)
9.5
Weight (kg)
0.12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BY-27 19225298 54.99 SGD
In stock
ADD TO CART