Buy more than* S$200* and get FREE SHIPPING

LED Small vessel vessel light 3rd type mast light (mast light)

Caution
*2nd kind 3 color lights and 2nd type white lights are applied to sailing ships less than 12m in length.
*2 types of second type flash lamps are required. (Excluding less than 12 m in total length) * Also, it is a thing listed at the time of driving inconvenience, please do not use for other purposes.
*The second kind of red light is a light bulb exchange type and please be careful not to turn on the light bulb.
*When replacing the bulb, please use repair bulb exclusively for our ship light.
* In order to always use and install this product in the best condition, be sure to read the "Instruction Manual" which is always about the product, please use the contents correctly after understanding. *After installation, perform inspection periodically, especially please note the LED not lit. * It is dangerous to navigate the lens while it is dirty, so please note that there may not be enough features.
* When the LED of the ship lamp is not lit up or damaged, it will be changed ASSY.
*Specifications of this product , Production may be changed or canceled without notice, so please be forewarned.
Light reach distance (nautical miles)
3, 3, 3
Luminous Intensity (cd)
12, 12, 12
Light Source
LED, LED, LED
Rated Voltage (V)
12/24, 12/24, 12/24
Rated Power (W)
2, 2, 2
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLM-4AB3 19316124 139.99 SGD
Shipped after 2018-03-02
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MLM-4AB3S 19316133 139.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products