Buy more than* S$200* and get FREE SHIPPING

Retaining washer

4.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
PA
...see all>
Product Options
ADD TO CART
Weight (g) Dimension A (mm phi) Dimension B (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension A (mm phi) Dimension B (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 6.1 14 TL-112,M8,TL-173 1pc 1 TM-137-2 19316632 0.99 SGD
In stock
0.05 3.9 10 TL-112,M5 1pc 1 TM-137-4 19316657 0.99 SGD
In stock
0.06 3.1 10 TL-112,M4 1pc 1 TM-137-5 19316666 0.99 SGD
In stock
0.04 5 10 TL-68-1 1pc 1 TM-137-6 19316675 0.99 SGD
In stock
0.09 6.5 14 TL-65,TL-66 1pc 1 TM-137-1 19316623 0.99 SGD
In stock
0.08 4.6 12 TL-112,M6 1pc 1 TM-137-3 19316648 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
CBR 250 RR MC 51 race base Used for fixing the cowl.
5
From Japan
On 2018-05-20 09:15:14
CBR 250 RR MC 51 race base Used for fixing the cowl. Even genuine parts have settings, but because the price can not be high I am using here. It can be used without any problem.
This review is about item#19316623.
To the cowl fastener of CBR 250 RR
5
From Japan
On 2018-02-05 22:31:29
It is used for Cowl fastener of CBR 250 RR. I searched because it was not attached to the cowl that I bought in spare. Even genuine parts have settings, but because it is quite expensive, when I found it I was relieved. I can use it without problems.
This review is about item#19316623.
Motorcycle cowl installation
5
From Japan
On 2018-01-22 14:34:39
Especially it can be used normally without problems. It is also easy to incorporate because it also has flexibility. I will order again.
This review is about item#19316623.
Prevention of detachment of bolts
5
From Japan
On 2017-05-27 16:49:30
I think that it is a convenient product which seems not to be quite looking for.
This review is about item#19316623.
Washer for missing for colored objects
4
From Japan
On 2016-11-20 21:35:39
I used it together with T type fastener, but it was a good quality.
This review is about item#19316623.
With the cover of the fuselage, use
5
From Japan
On 2016-05-13 14:53:29
When opening and closing the cover of the fuselage, the cover also comes off with the bolt, so it is useful. Sometimes, we also have to remove the cover and bolt, but it is easy to use because it can easily be removed from the retaining washer.
This review is about item#19316648.
Cowling motorcycle, fast fastener to stop
5
From Japan
On 2016-04-21 19:23:35
In me, because it is a thing that I can only buy here, I always find it useful.
This review is about item#19316632.

Related Products