Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electrodeposited Diamond Wheel with Shaft for Mechanical Grinding

Caution
*For safety, pay attention to the length protruding, please use at the maximum rotation speed or less. * For safety, please use protective eyewear.
Purpose
For internal grinding - Cemented carbide, ceramics, glass, ceramics, ferrite, etc. for internal grinding and jig grinding
...see all>
Product Options
ADD TO CART
Grain Size Blade Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Blade Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#200 10 67000 1pc 1 D5821 19737034 69.99 SGD
Shipped after 2018-06-28
#120 4.5 90000 1pc 1 D5345 19736876 33.99 SGD
Shipped after 2018-06-28
#80 13 50000 1pc 1 D5613 19736973 70.99 SGD
Shipped after 2018-06-28
#200 8 57000 1pc 1 D5711 19737007 69.99 SGD
Shipped after 2018-06-28
#200 8 57000 1pc 1 D5721 19737016 69.99 SGD
Shipped after 2018-06-26
#200 0.9 105000 1pc 1 D5309 19736772 26.99 SGD
Shipped after 2018-06-28
#120 2.5 105000 1pc 1 D5325 19736833 26.99 SGD
Shipped after 2018-06-28
#600 0.4 105000 1pc 1 D5304 19736727 26.99 SGD
Shipped after 2018-07-03
#120 3.5 105000 1pc 1 D5335 19736858 33.99 SGD
Shipped after 2018-06-28
#120 7 80000 1pc 1 D5607 19736912 37.99 SGD
Shipped after 2018-06-28
#120 8 72000 1pc 1 D5608 19736928 37.99 SGD
Shipped after 2018-06-28
#120 9 67000 1pc 1 D5609 19736937 40.99 SGD
Shipped after 2018-06-28
#80 11 60000 1pc 1 D5611 19736955 62.99 SGD
Shipped after 2018-06-28
#600 0.3 105000 1pc 1 D5303 19736718 26.99 SGD
Shipped after 2018-06-28
#200 1 105000 1pc 1 D5310 19736788 26.99 SGD
Shipped after 2018-06-28
#140 1.7 105000 1pc 1 D5317 19736815 26.99 SGD
Shipped after 2018-06-28
#400 0.5 105000 1pc 1 D5305 19736736 26.99 SGD
Shipped after 2018-06-28
#325 0.6 105000 1pc 1 D5306 19736745 26.99 SGD
Shipped after 2018-06-28
#140 2 105000 1pc 1 D5320 19736824 26.99 SGD
Shipped after 2018-06-28
#120 3 105000 1pc 1 D5330 19736842 26.99 SGD
Shipped after 2018-06-28
#120 5 80000 1pc 1 D5350 19736885 33.99 SGD
Shipped after 2018-06-28
#120 6 80000 1pc 1 D5606 19736903 34.99 SGD
Shipped after 2018-06-28
#80 15 45000 1pc 1 D5615 19736998 83.99 SGD
Shipped after 2018-06-28
#230 0.7 105000 1pc 1 D5307 19736754 26.99 SGD
Shipped after 2018-06-28
#140 1.2 105000 1pc 1 D5312 19736797 26.99 SGD
Shipped after 2018-06-28
#140 1.5 105000 1pc 1 D5315 19736806 26.99 SGD
Shipped after 2018-06-28
#120 10 63000 1pc 1 D5610 19736946 42.99 SGD
Shipped after 2018-06-28
#80 12 60000 1pc 1 D5612 19736964 67.99 SGD
Shipped after 2018-06-28
#80 14 50000 1pc 1 D5614 19736982 77.99 SGD
Shipped after 2018-06-28
#230 0.8 105000 1pc 1 D5308 19736763 26.99 SGD
Shipped after 2018-06-28
#120 4 105000 1pc 1 D5340 19736867 33.99 SGD
Shipped after 2018-06-28
#120 5.5 76000 1pc 1 D5355 19736894 33.99 SGD
Shipped after 2018-06-28
#200 10 67000 1pc 1 D5811 19737025 69.99 SGD
Shipped after 2018-06-28
ADD TO CART