Buy more than* S$200* and get FREE SHIPPING

Face shield 1P (individual packaging type)

5.00 (1)
Matsuyoshi Code
24-2117-00, 24-2117-00, 24-2117-00
Filter Size (mm)
50x40, 50x40, 50x40
Sheet Size (mm)
195x315, 195x315, 195x315
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1unit(50pc) 1 FR-098 20399155 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simulation learning
5
From Japan
On 2017-07-21 15:31:59
Because it is cheap and individually wrapped it can be used as learning material sufficiently.
This review is about item#20399155.