Buy more than* S$200* and get FREE SHIPPING

Harness safety belt (standard type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shoulder Belt Width (mm)
45
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1650
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 No.FGH-5 19611393 209.90 SGD
In stock
ADD TO CART

Related Products