Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Downlight Set Item

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Embedding Dimension (mm)
phi175x82
Luminous Flux (Lm)
770
Energy Efficiency (Lm/W)
126.2
Color Temperature (K)
5000
Light Source
LED
Mean Color Rendring Rating (Ra)
70
Power Consumption (W)
6.1
Weight (kg)
0.9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set 1 NDN16780K+NNK10001SLE9 52897224 159.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products