Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bathroom Exhaust Fan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Flow (m3/h)
125/130(50Hz/60Hz)
Outside Dimension (Height x Width x Depth) (mm)
208x262x169
Noise Level (dB)
28/29.5(50Hz/60Hz)
Power Consumption (W)
3.5/4.1(50Hz/60Hz)
Voltage (V)
100
Weight (kg)
0.89
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 V-13B6 19777162 84.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products