Buy more than* S$200* and get FREE SHIPPING

Filter Compaq / one-touch filter (exchange type) type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diameter Vane (mm)
300
Air Flow (m3/h)
1002/1002(50Hz/60Hz)
Outside Dimension (Height x Width x Depth) (mm)
420x396x157
Noise Level (dB)
37.5/37.5(50Hz/60Hz)
Power Consumption (W)
36/40(50Hz/60Hz)
Voltage (V)
100
Weight (kg)
3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EX-30EF6 19784065 199.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products