Buy more than* S$200* and get FREE SHIPPING

Meter Stud (inch, Whitworth)

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than screw's original (fastening).
Number of Threads
16
Screw Designation Dimension
W3/8
Overall Length (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(10pc) 1 W3/8 x1000 19795432 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Installation of factory line
3
From Japan
On 2016-06-02 14:37:55
Impression that the touch feeling is coarse and the finish of the screw is somewhat rough. Although it is not problematic to use mainly at the altitude where people's hands do not touch. As a thing you can use it normally.
This review is about item#19795432.

Related Products