Buy more than* S$200* and get FREE SHIPPING

Ductile castor free (MG - O) with bracket / standard type

5.00 (1)
Wheel Mounting Width B (mm)
30
Wheel Diameter A (Φmm)
50
Maximum Load (daN)
78.4
Dimensions P1 x P2 (mm)
44x44
Shaft Diameter D (phi mm)
10
Dimension F2 (mm)
63
Dimensions F1 (mm)
63
Eccentricity E (mm)
17
Dimensions H2(mm)
77
Mounting Hole Diameter (phi mm)
8
Dimensions H1 (mm)
52
Maximum Load (kgf)
80
Dimension t (mm)
10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 CMG-O50 19817306 20.48 SGD
Shipped after 2017-10-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport of heavy objects
5
From Japan
On 2017-04-18 20:18:16
It was able to be mounted and used without problems. The movement was smooth and saved.
This review is about item#19817236.

Related Products