Buy more than* S$200* and get FREE SHIPPING

Ductile-made support bracket

1.00 (1)
...see all>
Product Options
ADD TO CART
Wheel Mounting Width B (mm) Shaft Diameter D (phi mm) Dimension F2 (mm) Dimensions F1 (mm) Attachment Pitch (mm) (P1xP2) Dimensions H2(mm) Mounting Hole Diameter (phi mm) Wheel (phi mm) Dimensions H1 (mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Mounting Width B (mm) Shaft Diameter D (phi mm) Dimension F2 (mm) Dimensions F1 (mm) Attachment Pitch (mm) (P1xP2) Dimensions H2(mm) Mounting Hole Diameter (phi mm) Wheel (phi mm) Dimensions H1 (mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 10 45 75 50 77 8 (A)50 52 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W50 19818146 9.99 SGD
Shipped after 2018-01-23
60 20 154 154 115x115 225 14 (A)180 135 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O180 19818365 58.99 SGD
Shipped after 2018-01-23
70 25 183 183 140x140 300 18 (A)250 175 65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O250 19818383 93.99 SGD
Shipped after 2018-01-23
55 20 75 160 125 170 14 (A)130 105 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W130 19818198 24.99 SGD
Shipped after 2018-01-23
60 20 82 183 145 195 14 (A)150 120 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W150 19818207 29.99 SGD
Shipped after 2018-01-23
60 20 82 195 157 225 14 (A)180 135 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W180 19818216 32.99 SGD
Shipped after 2018-01-29
60 20 80 205 165 250 14 (A)200 150 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W200 19818225 35.99 SGD
Shipped after 2018-01-23
70 25 96 210 170 300 18 (A)250 175 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W250 19818234 52.99 SGD
Shipped after 2018-01-23
43 12 60 131 100 140 11 (A)100 90 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-WS100 19818252 39.99 SGD
Shipped after 2018-01-29
60 20 80 205 165 250 15 (A)200 150 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-WS200 19818286 68.99 SGD
Shipped after 2018-01-29
56 20 130 130 100x100 170 14 (A)130 105 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O130 19818347 44.99 SGD
Shipped after 2018-01-23
43 12 60 131 100 140 12 (A)100 90 -   1pc 1 MG-W100 19818182 14.99 SGD
Shipped after 2018-01-23
75 30 103 227 180 350 18 (A)300 200 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W300 19818243 65.99 SGD
Shipped after 2018-01-23
56 20 130 130 100x100 170 13 (A)130 105 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-OS130 19818417 119.99 SGD
Shipped after 2018-01-29
40 10 57 105 80 113 10 (A)75 75 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W75 19818164 11.99 SGD
Shipped after 2018-01-23
55 20 75 160 125 170 13 (A)130 105 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-WS130 19818268 58.99 SGD
Shipped after 2018-01-29
75 30 190 190 145x145 350 18 (A)300 200 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O300 19818392 119.99 SGD
Shipped after 2018-01-23
43 12 118 118 88x88 140 11 (A)100 90 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-OS100 19818408 86.99 SGD
Shipped after 2018-01-29
60 20 130 130 100x100 195 13 (A)150 120 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-OS150 19818426 119.99 SGD
Shipped after 2018-01-29
60 20 154 154 115x115 250 15 (A)200 150 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-OS200 19818435 149.99 SGD
Shipped after 2018-01-29
40 12 65 135 101 135 12 (A)90 90 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W90 19818173 32.99 SGD
Shipped after 2018-01-29
60 20 82 183 145 195 13 (A)150 120 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-WS150 19818277 59.99 SGD
Shipped after 2018-01-29
40 12 100 100 70x70 135 12 (A)90 90 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O90 19818322 69.99 SGD
Shipped after 2018-01-29
35 10 52 88 65 97 8 (A)65 65 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W65 19818155 13.99 SGD
Shipped after 2018-01-29
30 10 63 63 44x44 77 8 (A)50 52 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O50 19818295 17.99 SGD
Shipped after 2018-01-29
35 10 78 78 56x56 97 8 (A)65 65 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O65 19818304 24.99 SGD
Shipped after 2018-01-23
40 10 90 90 64x64 113 10 (A)75 75 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O75 19818313 21.99 SGD
Shipped after 2018-01-23
60 20 130 130 100x100 195 14 (A)150 120 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O150 19818356 45.99 SGD
Shipped after 2018-01-23
60 20 154 154 115x115 250 14 (A)200 150 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-O200 19818374 60.99 SGD
Shipped after 2018-01-23
43 12 118 118 88x88 140 12 (A)100 90 32   1pc 1 MG-O100 19818338 32.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For berth
1
From Japan
On 2017-09-15 14:25:58
Unlike the non-waterproof type, the wheel shaft is located where stainless steel and waterproof paint are painted. This price is over twice, too high. Packing at the time of being sent from it is hidden! I sent it in a box for 4 pieces for 2 items. Because there is neither newspaper paper nor bubble wrap in the box without the gap being closed, it is full of scratches hitting in the box during transportation. The moment I opened the box I felt bad feelings.
This review is about item#19818435.