Buy more than* S$200* and get FREE SHIPPING

Ductile core made the wheels C (without ductile bearing)

5.00 (2)
...see all>
Product Options
ADD TO CART
Maximum Load (daN) Hole Diameter d (phi mm) Dimensions C (mm) Maximum Load (kgf) Dimension F (mm) Rim Width (mm) Wheel Diameter A (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Load (daN) Hole Diameter d (phi mm) Dimensions C (mm) Maximum Load (kgf) Dimension F (mm) Rim Width (mm) Wheel Diameter A (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
196 12 38 200 20 35 100   1pc 1 C100 19818828 11.99 SGD
In stock
352.8 20 53 360 29 42 130   1pc 1 C130 19818837 19.99 SGD
Shipped after 2018-05-24
392 20 55 400 30 45 150   1pc 1 C150 19818846 28.99 SGD
Shipped after 2018-05-24
705.6 30 70 720 43 50 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C300 19818882 93.99 SGD
Shipped after 2018-05-29
137.2 10 36 140 20 32 75   1pc 1 C75 19818812 7.99 SGD
In stock
490 20 55 500 32 45 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C200 19818864 42.99 SGD
Shipped after 2018-05-30
470.4 20 55 480 31 45 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C180 19818855 35.99 SGD
Shipped after 2018-06-01
98 10 32 100 20 29 65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C65 19818803 7.99 SGD
In stock
666.4 25 65 680 38 50 250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C250 19818873 61.99 SGD
Shipped after 2018-05-29
78.4 10 28 80 20 25 50   1pc 1 C50 19818794 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-28 15:16:51
The roller of the garage jack was broken so I chose this item with the closest dimension. I knew that the outer diameter was 5 mm larger, but it may interfere with the jack as well but it is okay if you get used to it. I use it for about half a year, but it is tough and it is not a problem.
This review is about item#19818803.
Accessories
5
From Japan
On 2016-09-29 19:41:19
Unlike original use I used it as an interior, but this price is satisfactory.
This review is about item#19818794.