Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photo lighting for eye lamp Flood (diffuser type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Correlated Color Temperature (K)
3200
Connector
E26
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R100 250 25 5000 135 1pc 1 PRF250W 19802046 41.99 SGD
In stock
R127 500 100 9000 175 1pc 1 PRF500W 19802073 62.99 SGD
In stock
R110 300 100 5200 150 1pc 1 PRF300W 19802055 51.99 SGD
In stock
ADD TO CART