Buy more than* S$200* and get FREE SHIPPING

Eye lamp diffuser-shaped outdoor floodlight

4.33 (3)
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Connector Voltage (V) Overall Length (mm) Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Rating Life (Hours) Beam Angle (degrees) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Connector Voltage (V) Overall Length (mm) Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Rating Life (Hours) Beam Angle (degrees) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6400 E39 110 238 6600 R160 2600 450 2000 45 1pc 1 RF110V450WH 19802168 39.99 SGD
In stock
1550 E26 220 157 1350 R120 700 180 2000 45 1pc 1 RF220V180WH 19802186 22.99 SGD
In stock
1650 E26 110 157 1600 R120 600 135 2000 45 1pc 1 RF110V135WH 19802134 20.99 SGD
In stock
3650 E39 110 211 4000 R135 1550 270 2000 45 1pc 1 RF110V270WH 19802152 27.99 SGD
In stock
1160 E26 220 157 960 R120 450 135 2000 45 1pc 1 RF220V135WH 19802177 -
Discontinued
[x]
2920 E39 220 211 3200 R135 1240 270 2000 45 1pc 1 RF220V270WH 19802195 22.99 SGD
In stock
5120 E39 220 238 5280 R160 2080 450 2000 45 1pc 1 RF220V450WH 19802204 -
Discontinued
[x]
900 E26 110 157 800 R120 350 90 2000 45 1pc 1 RF110V90WH 19802125 18.99 SGD
In stock
2300 E26 110 157 2100 R120 900 180 2000 45 1pc 1 RF110V180WH 19802143 21.99 SGD
In stock
- - - - - - - - - - 1pc 1 RF110V900WH 23197308 94.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - 1pc 1 RF220V900WH 23197326 72.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lighting of outdoor signboard
4
From Japan
On 2016-11-14 16:27:42
In the era of LED light bulbs, eye lamps were difficult to find, but as expected the net mail order instantly responds to the looking object. It was saved.
This review is about item#19802134.
For signs outside the store.
4
From Japan
On 2016-08-13 18:52:25
I am taking care of you (^ - ^). I feel bad for a moment ...... Only this lamp, where can I break first? why? ... ....
This review is about item#19802134.
For outdoor signboard lighting
5
From Japan
On 2016-04-29 15:50:03
As a substitute for the item you used before, the brightness is perfect.
This review is about item#19802134.