Buy more than* S$200* and get FREE SHIPPING

Lever File

Green Purchasing Law
Fit
Filing Thickness (mm)
12
Across Back (mm)
23
Storage Number of Sheets
120 sheets
Color
Blue
Material
Table \ paper / paperboard IroAtsu (recycled pulp)
...see all>
Product Options
ADD TO CART
Height (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
267 B5-S 220 1PC 1 Fu-351NB 00368138 7.99 SGD
Shipped after 2018-02-22
307 A4-S 238 1PC 1 Fu-350NB 00368122 7.99 SGD
In stock
ADD TO CART

Related Products