Buy more than* S$200* and get FREE SHIPPING

Lever File

Green Purchasing Law
Fit
Filing Thickness (mm)
12
Across Back (mm)
18
Storage Number of Sheets
120 sheets
Height (mm)
307
Size
A4-S
Color
Blue
Width (mm)
237
Material
Table \ paper / paperboard color (recycled pulp)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-360B 00368147 3.99 SGD
In stock
ADD TO CART

Related Products