Buy more than* S$200* and get FREE SHIPPING

C Clamp

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (kg) Proof Load (kN) Dimension h (mm) Dimension l (mm) Dimensions B (mm) Nominal Designation Maximum Opening (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (kg) Proof Load (kN) Dimension h (mm) Dimension l (mm) Dimensions B (mm) Nominal Designation Maximum Opening (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
229.1 2.13 52 112 190 17 100 103 176 1pc 1 100 20080296 48.99 SGD
In stock
276.1 5.8 56 137 225 21 125 131 210.4 1pc 1 125 20080305 70.99 SGD
In stock
181.9 1.42 47 87 154 17 75 78 139.8 1pc 1 75 20080287 35.99 SGD
In stock
135.1 0.79 42 61 115 14 50 51 104 1pc 1 50 20080278 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Correction of dent in crankcase cover
5
From Japan
On 2018-04-18 14:29:38
When it is used for the first time, when applying grease to the screw thread, it becomes to rotate smoothly, and if you become familiar it can be quickly turned with one finger. Finally I tightened it with a 17 mm wrench to a quack but I could fix the dent without screw hole becoming useless. Thread threads may be exhausted in the future, but as for the jaw part it is forged, so I do not think it will deform with the wrench tightened up. Maximum opening had a margin about catalog value + 10%.
This review is about item#20080287.
Fixing metals etc. during welding operation
1
From Japan
On 2017-08-14 09:46:03
The price is cheap, but the screws are hard and do not turn and they are caught in fixed vise.Policy and impact wrench rotate many times and polish solution.
This review is about item#20080305.
Temporary fixation etc. of welding operation etc.
5
From Japan
On 2017-02-09 14:55:54
The price is also cheap and has strength enough to withstand use.
This review is about item#20080296.
Bond of materials
5
From Japan
On 2016-06-09 17:53:00
Easy to use
This review is about item#20080287.

Related Products