Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6900 Series Contact Double Seal Type

Flange Width Bf (mm)
1.5, 1.5, 1.5
Standard Static Rating Load Cor (N)
1270, 1270, 1270
Standard Dynamic Load Rating Cr (N)
2700, 2700, 2700
Chamfer Dimensions rs (mm)
0.3, 0.3, 0.3
Flange Outside Diameter Df (mm)
25, 25, 25
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
37000, 37000, 37000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
31000, 31000, 31000
Ball Diameter (mm)
3.175, 3.175, 3.175
Inside Diameter d (phi mm)
10, 10, 10
Quantity of Ball
9, 9, 9
Width B (mm)
6, 6, 6
Outside Diameter D (phi mm)
22, 22, 22
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 69002RS 19993898 5.99 SGD
Shipped after 2018-01-26
ADD TO CART