Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Heatstroke Index and Drying Index Meter

Thermometer Type
Tabletop
Type of display Temperature
Digital
Humidity Measurement Accuracy
+ / Over 5% RH (40 over 70% RH, when the temperature is +20 over + 30 degree C), + / over 8% RH (non-left)
Dimensions (Length L x Width W x Depth D)(mm)
127x77x22.5
Battery Life
About 1 year (at room temperature 20 degree C, at a humidity 50% RH atmosphere)
Temperature Measurement Precision
+ / Over 1 degree C (+10 over + 40 degree C), + / over 1.5 degree C (otherwise)
Storage Temperature/Humidity Range
Over 9.9 degree C over + 50 degree C, less than 90% RH (without condensation)
Operating Temperature and Humidity Range
Over 9.9 degree C over + 50 degree C, less than 90% RH (without condensation)
Humidity Measurement Range (%)
20-90RH
Moisture Sensor
Ceramic type humidity sensor
Temperature Sensor
Thermistor
Temperature Measurement Range (deg C)
-9.9-+50
Resolution Capability
Humidity /0.1degree C, humidity / 1% RH
Power
AAA batteries x3 pieces
Weight (g)
About 128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HV-700 20011942 66.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products