Buy more than* S$200* and get FREE SHIPPING

Flange Nut

3.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hardness HRC
30-35
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Pitch Screw Diameter A Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Pitch Screw Diameter A Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 14 13 4 1.25 M8 1pc 1 FN-M8 20291023 3.99 SGD
In stock
22 13 17 4 1.5 M10 1pc 1 FN-M10 20291032 3.99 SGD
In stock
28 18 19 5 1.75 M12 1pc 1 FN-M12 20291048 3.99 SGD
In stock
28 18 22 5 2 M14 1pc 1 FN-M14 20291057 3.99 SGD
In stock
35 22 26 7 2 M16 1pc 1 FN-M16 20291066 4.99 SGD
In stock
40 25 32 7 2.5 M18 1pc 1 FN-M18 20291075 5.99 SGD
In stock
40 25 32 7 2.5 M20 1pc 1 FN-M20 20291084 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Prototype of mechanical parts
1
From Japan
On 2017-10-23 11:09:35
There was a burr on the end of the screw (it seems that thread cutting was not completed completely due to a mistake in thread cutting) and it was not usable as it was.
This review is about item#20291084.
Heavier than expected
3
From Japan
On 2017-09-30 06:15:29
I plan to use it for a motorcycle, but I'm wondering how to do heavier than I supposed.
This review is about item#20291057.
Milling machine
5
From Japan
On 2017-05-08 16:03:20
I am satisfied with making it well. I found it because I could not find it in the home center.
This review is about item#20291023.
correction
5
From Japan
On 2017-03-09 12:09:38
Excuse me, this M8 nut fits is not a 19 mm but a pipe with an outer diameter of 16 mm. It was convenient to install just because its inner diameter is about the same as the length of the diagonal of this nut.
This review is about item#20291023.
I am using it on a milling machine.
3
From Japan
On 2016-09-29 21:21:37
Because of the finish, it is higher. Let's devise and use it.
This review is about item#20291032.
Fastening casters
5
From Japan
On 2016-02-27 14:54:46
It was better than what I expected.
This review is about item#20291084.

Related Products