Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 pin plug corresponding tap

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Material (plug) Cord Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (plug) Cord Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
778-5658, 778-5658, 778-5658 PVC, PVC, PVC 2.5, 2.5, 2.5 545, 545, 545 1pc 1 T-T1A-3625WH 20046775 25.99 SGD
In stock
- PVC 2.5 495 1pc 1 T-T1A-3425WH 20046766 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-29 14:35:57
It is cheap and easy to use. It is satisfactory if it is usual application.
This review is about item#20046766.

Related Products