Buy more than* S$200* and get FREE SHIPPING

Carbide rotary bar WRC 1225/6 cut 3 plus

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
38HRC following hardness of steel, cast iron, suitable for the cutting of stainless steel, such as a wide range of work.
Cut shape
3Plus
Head Length (mm)
25
Head Size (phi mm)
12
Shaft Length (mm)
65
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(1pc) 1 046500 20078774 129.99 SGD
Shipped after 2018-05-01
ADD TO CART