Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mierobu oil hybrid arm with cover

Overall Length (cm)
68
...see all>
Product Options
ADD TO CART
Cuff Specification Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Functions Width (cm) Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cuff Specification Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Functions Width (cm) Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 - - 8.5 - 10 220 L - 1pair 1 805 20135797 19.99 SGD
Shipped after 2018-06-25
- 21 - - 9 - 10.5 230 LL - 1pair 1 805 20135806 20.99 SGD
Shipped after 2018-06-29
With the arm cover 18 PVC / nitrile rubber cotton 7 Oil 9 200 S Blue + Black 1pair 1 805 20135772 19.99 SGD
Shipped after 2018-06-29
With the arm cover 19 PVC / nitrile rubber cotton 8 Oil 9.5 210 M Blue + Black 1pair 1 805 20135788 19.99 SGD
Shipped after 2018-06-29
ADD TO CART