Buy more than* S$200* and get FREE SHIPPING

Tire Lever Grip Type + Rim Guard Set (2pc each)

4.41 (151)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original.
Set Contents
Tire lever grip type (full length 290 mm) x 2 / rim guard x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 - 20152782 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 93
4 star 34
3 star 19
2 star 3
1 star 2
Review Rating: 4.41
151 Customer Reviews
The reviews are automatic translation.
Mainly mandatory / light two-wheel class puncture repair · Tire change
2
From Japan
On 2018-04-14 11:26:13
Try and buy the grip type. Even with a hard tire such as a rear tire for an old tire / procab, the tip is not bent, so the material, quenching etc. are OK, but if you raise the rib of a hard tire with a hard tire, it goes into the inside from the spoon shape, Since the bending is also strong, I pushed the tube inside the tire and continued to have caused the tube to run out. Tube entry is safe for small levers from a long time ago. For aluminum wheels and so on, finishing · plating is also good so it is easy to use because it is hard to scratch, so ☆ 4 if you use it. If only for 250 cc or more, I would like a length of 100 mm. The rim guard is thin and too soft and ☆ no quickly.
This review is about item#20152782.
Tire change of motorcycle
4
From Japan
On 2018-04-12 12:14:12
Is it okay with this price with 2 tire levers? It was as solid as I thought, and I was able to use it without any concern for exchanging the tires of the off car. Just because the material is EVA or PP, the rim guard is so soft that it was pretty boring on one use ☆ minus one.
This review is about item#20152782.
Tire change of motorcycle
5
From Japan
On 2018-04-09 19:27:19
We are using it for tire change and puncture repair. I plan to purchase the same product next time.
This review is about item#20152782.
To puncture repair
5
From Japan
On 2018-04-08 20:13:20
COSPA best, easy to use, very good product is recommended.
This review is about item#20152782.
Tire handling
4
From Japan
On 2018-03-23 16:52:02
It is easy to use for the price! If this set is outstanding cospa rim guard the material is hardened
This review is about item#20152782.
Tire hand assembly
5
From Japan
On 2018-03-22 23:29:11
It is used for low flat tires of 19 inch, 40, 45 in private. Although the tire lever was used to raise beads and to raise sidewalls, it was easy to insert the tip, and the appearance was uneasy in appearance, but it could be used without bending. The rim guard also dented the rim guard, but it did not break and the wheel did not get scratched.
This review is about item#20152782.
Tire exchange
3
From Japan
On 2018-03-10 18:59:19
Although the Cospa is cleared, I feel that there is a little room for improvement at the tip of the lever. I used it compared with other products, but with this product alone, I felt that the beat did not drop off. If possible, if options are mixed with the different type before, will choices expand?
This review is about item#20152782.
Tire change of motorcycle
5
From Japan
On 2018-03-06 18:47:37
Even for tubeless tires, ease of use is excellent from bead removal.
This review is about item#20152782.
I have not used it yet
3
From Japan
On 2018-02-27 15:38:09
I purchased thought to replace tires on my own, but I have not used it yet, so I do not understand it well.
This review is about item#20152782.
Tire exchange
5
From Japan
On 2018-02-23 23:24:56
This price in this set. It is cost performance. There was also no problem in using it.
This review is about item#20152782.

Related Products