Buy more than* S$200* and get FREE SHIPPING

Tap PT for the gas pipe

5.00 (8)
...see all>
Product Options
ADD TO CART
Screw Diameter (inch) Number of Threads per inch Basic Outer Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Overall Length (mm) Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (inch) Number of Threads per inch Basic Outer Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Overall Length (mm) Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1/4 11 41.91 32 45 1.1/4PT 1.1/4PT 105 32 1pc 1 1.1/4PT SKS 17142877 119.99 SGD
Shipped after 2018-02-28
1.3/8 11 44.325 35 45 1.3/8PT 1.3/8PT 110 35 1pc 1 1.3/8PT SKS 17142886 129.99 SGD
Shipped after 2018-02-28
1.1/2 11 47.803 38 45 1.1/2PT 1.1/2PT 110 38 1pc 1 1.1/2PT SKS 17142895 159.99 SGD
Shipped after 2018-02-28
1.3/4 11 53.748 40 45 1.3/4PT 1.3/4PT 115 40 1pc 1 1.3/4PT SKS 17142904 219.99 SGD
Shipped after 2018-02-28
1/2 14 20.955 18 35 1/2PT14 1/2PT14 80 18 1pc 1 1/2PT14 SKH 17143044 85.99 SGD
Shipped after 2018-02-28
5/8 14 22.912 20 35 5/8PT14 5/8PT14 85 20 1pc 1 5/8PT14 SKH 17143053 129.99 SGD
Shipped after 2018-02-28
1.1/8 11 37.898 30 45 1.1/8PT 1.1/8PT 105 30 1pc 1 1.1/8PT SKH 17143096 379.99 SGD
Shipped after 2018-02-28
2.1/4 11 65.712 50 55 2.1/4PT 2.1/4PT 130 50 1pc 1 2.1/4PT SKS 17142922 469.99 SGD
Shipped after 2018-02-28
2.3/4 11 81.537 60 65 2.3/4PT 2.3/4PT 150 60 1pc 1 2.3/4PT SKS 17142947 729.99 SGD
Shipped after 2018-02-28
3 11 87.884 65 65 3PT 3PT 155 65 1pc 1 3PT SKS 17142956 929.99 SGD
Shipped after 2018-02-28
1/4 19 13.157 11 28 1/4PT19 1/4PT19 62 11 1pc 1 1/4PT19 SKH 17143026 35.99 SGD
Shipped after 2018-02-28
1.1/2 11 47.803 38 45 1.1/2PT 1.1/2PT 110 38 1pc 1 1.1/2PT SKH 17143123 539.99 SGD
Shipped after 2018-02-28
2 11 59.614 46 50 2PT 2PT 120 46 1pc 1 2PT SKH 17143148 859.99 SGD
Shipped after 2018-02-28
5/8 14 22.912 20 35 5/8PT14 5/8PT14 85 20 1pc 1 5/8PT14 SKS 17142825 35.99 SGD
Shipped after 2018-02-28
1.1/8 11 37.898 30 45 1.1/8PT 1.1/8PT 105 30 1pc 1 1.1/8PT SKS 17142868 92.99 SGD
Shipped after 2018-02-28
2 11 59.614 46 50 2PT 2PT 120 46 1pc 1 2PT SKS 17142913 289.99 SGD
Shipped after 2018-02-28
3/8 19 16.662 14 28 3/8PT19 3/8PT19 65 14 1pc 1 3/8PT19 SKH 17143035 57.99 SGD
Shipped after 2018-02-28
1.3/4 11 53.748 40 45 1.3/4PT 1.3/4PT 115 40 1pc 1 1.3/4PT SKH 17143132 729.99 SGD
Shipped after 2018-02-28
1/8 28 9.728 8 19 1/8PT28 1/8PT28 55 8 1pc 1 1/8PT28 SKH 17143017 31.99 SGD
Shipped after 2018-02-28
7/8 14 30.202 24 40 7/8PT14 7/8PT14 90 24 1pc 1 7/8PT14 SKS 17142843 51.99 SGD
Shipped after 2018-02-28
1/16 28 7.723 8 18 1/16PT 1/16PT 54 8 1pc 1 1/16PT SKH 17143008 37.99 SGD
Shipped after 2018-02-28
3/4 14 26.441 23 35 3/4PT14 3/4PT14 85 23 1pc 1 3/4PT14 SKH 17143062 139.99 SGD
Shipped after 2018-02-28
7/8 14 30.202 24 40 7/8PT14 7/8PT14 90 24 1pc 1 7/8PT14 SKH 17143078 219.99 SGD
Shipped after 2018-02-28
1 11 33.249 26 45 1PT11 1PT11 95 26 1pc 1 1PT11 SKH 17143087 279.99 SGD
Shipped after 2018-02-28
1.1/4 11 41.91 32 45 1.1/4PT 1.1/4PT 105 32 1pc 1 1.1/4PT SKH 17143105 409.99 SGD
Shipped after 2018-02-28
1.3/8 11 44.325 35 45 1.3/8PT 1.3/8PT 110 35 1pc 1 1.3/8PT SKH 17143114 509.99 SGD
Shipped after 2018-02-28
2.1/2 11 75.814 55 65 2.1/2PT 2.1/2PT 145 55 1pc 1 2.1/2PT SKS 17142938 639.99 SGD
Shipped after 2018-02-28
1/8 28 9.728 8 19 1/8PT28 1/8PT28 55 8 1pc 1 1/8PT28 SKS 17142782 -
Discontinued
[x]
1/4 19 13.157 11 28 1/4PT19 1/4PT19 62 11 1pc 1 1/4PT19 SKS 17142798 -
Discontinued
[x]
1 11 33.249 26 45 1PT11 1PT11 95 26 1pc 1 1PT11 SKS 17142852 -
Discontinued
[x]
3/8 19 16.662 14 28 3/8PT19 3/8PT19 65 14 1pc 1 3/8PT19 SKS 17142807 -
Discontinued
[x]
1/2 14 20.955 18 35 1/2PT14 1/2PT14 80 18 1pc 1 1/2PT14 SKS 17142816 -
Discontinued
[x]
3/4 14 26.441 23 35 3/4PT14 3/4PT14 85 23 1pc 1 3/4PT14 SKS 17142834 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Plumbing work of resin products
5
From Japan
On 2017-07-12 19:22:08
It is rarely used size, so it is nice to be cheap. Even if it's cheap you can use it without problems, it's okay!
This review is about item#17142895.
Plumbing work of resin products
5
From Japan
On 2017-04-30 11:59:44
Cospa is the best, I think that it can be used normally and it is very good.
This review is about item#17142852.
Screw processing for piping
5
From Japan
On 2017-02-08 18:40:33
Purchased at a cheap price. I was concerned that the material grade was low, but since the mating material was aluminum, it is satisfactory to process without problems.
This review is about item#17142782.
Corrected crushed screw thread
5
From Japan
On 2016-12-02 14:53:51
It fits tightly to the screw thread and is a good feeling. I am glad that prices are cheap.
This review is about item#17142816.
Repair of air piping
5
From Japan
On 2016-10-17 21:13:25
Although the price is cheap, it was usable normally. Afterwards it is even better if there is durability as it is.
This review is about item#17142782.
PT hole hole plumbing work
5
From Japan
On 2016-05-07 20:58:50
It is enough to make it necessary. But if your partner is hard you may need attention
This review is about item#17142798.
When car maintenance
5
From Japan
On 2016-05-01 21:31:38
Used when removing additional meters, can be used without problems. It is a good item of COSPA.
This review is about item#17142782.
Cleaning of screw thread of screw pipe and screw making
5
From Japan
On 2016-04-17 21:56:57
Although it is used for screw thread cleaning of the female thread part and thread creation when repairing the existing piping etc., I am satisfied because the purpose has been achieved for the time being.
This review is about item#17142816.