Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A1(mm) Dimensions A1 (mm) Dimensions B2 (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1(mm) Dimensions A1 (mm) Dimensions B2 (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.6 8.3 28 161 13 1pc 1 13 20361452 3.58 SGD
Shipped after 2017-12-18
5.7 7.2 22 131 10 1pc 1 10 20361443 3.83 SGD
Shipped after 2017-12-18
7.8 10.4 40 231 19 1pc 1 19 20361477 6.08 SGD
Shipped after 2017-12-18
7 9.4 36 208 17 1pc 1 17 20361468 5.01 SGD
Shipped after 2017-12-18
8.8 12.7 50 289 24 1pc 1 24 20361486 8.54 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-11-30 02:31:10
It is used to tighten the rear wheel of pcx. Although it is cheap, it is solid.
This review is about item#20361486.
I am using it for saddle adjustment of a child's bicycle.
5
From Japan
On 2017-11-01 18:17:59
I bought two extra 13 mm spanners for additional. I have a set of spanners so I searched for cheap items, You can use it without any problem.
This review is about item#20361452.
For car maintenance
4
From Japan
On 2017-10-05 18:44:59
I bought it because I lost a 10 mm wrench. Because it is 10 mm so it will not be torqued so much, the price is also cheap enough enough.
This review is about item#20361443.
Car repair
5
From Japan
On 2017-07-19 07:24:59
Is it popular in the streets? It is not a mirror finish, it is safe because it is not slippery from the hand even if it is dirty with no grease on the surface. I am satisfied with the cost. It is a favorite wrench with a monoterroro included.
This review is about item#20361443.
Car and motorcycle maintenance
3
From Japan
On 2017-06-29 22:10:53
I think that this product is enough for this price, I would like to purchase.
This review is about item#20361443.
In-car tool of CRF 250 L
5
From Japan
On 2017-05-20 09:08:36
Even if it is cheap, it is very solid and there is no distortion and center shift of the eyeglasses part. I am very satisfied. Because I was looking for a short 24 combination wrench, it was a perfect commodity.
This review is about item#20361486.
DIY
5
From Japan
On 2017-04-28 18:16:00
I am pleased with the price, I am satisfied. If you buy cheap ones, you often regret later, but this seems to be okay.
This review is about item#20361443.
When maintenance of the motorcycle
5
From Japan
On 2017-04-05 12:04:26
I can use it without any problem. The wrench part, the wrench part, the length are reasonable and easy to use. This is enough for amateurs myself.
This review is about item#20361468.
Machine maintenance
5
From Japan
On 2017-01-30 11:28:02
I like the T company that I'm using domestically before, I like it so I want to purchase it with roses additionally
This review is about item#20361452.
During instrument maintenance
3
From Japan
On 2017-01-27 09:31:38
I bought an inexpensive monotaro product because it does not adhere to the brand.
This review is about item#20361443.

Related Products