Buy more than* S$200* and get FREE SHIPPING

Jikitairi bit

4.00 (1)
Purpose
Drilling porcelain, pottery tile, Kawara
Effective Length (mm)
45
Overall Length (mm)
90
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Body Weight (g) TRUSCO Part Number Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Body Weight (g) TRUSCO Part Number Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35x90 11 760-3118 3 1pc 1 TD030090 20915798 11.99 SGD
Shipped after 2018-05-29
6.35x90 15 760-3215 5.3 1pc 1 TD053090 20915895 11.99 SGD
Shipped after 2018-05-29
6.4x90 17 760-3240 6.4 1pc 1 TD064090 20915922 11.99 SGD
Shipped after 2018-05-29
6.35x90 13 760-3185 4.5 1pc 1 TD045090 20915868 11.99 SGD
Shipped after 2018-05-29
6.35x90 15 760-3207 5 1pc 1 TD050090 20915886 11.99 SGD
Shipped after 2018-05-29
6.35x90 15 760-3223 5.5 1pc 1 TD055090 20915904 11.99 SGD
Shipped after 2018-05-29
6.35x90 11 760-3151 3.8 1pc 1 TD038090 20915834 11.99 SGD
Shipped after 2018-05-29
7.0x90 19 760-3266 7 1pc 1 TD070090 20915947 15.99 SGD
Shipped after 2018-05-29
6.35x90 11 760-3126 3.2 1pc 1 TD032090 20915807 11.99 SGD
Shipped after 2018-05-29
6.35x90 13 760-3177 4.3 1pc 1 TD043090 20915852 11.99 SGD
Shipped after 2018-05-29
6.5x90 17 760-3258 6.5 1pc 1 TD065090 20915938 11.99 SGD
Shipped after 2018-05-29
6.35x90 13 760-3169 4 1pc 1 TD040090 20915843 11.99 SGD
Shipped after 2018-05-29
6.35x90 17 760-3231 6 1pc 1 TD060090 20915913 11.99 SGD
Shipped after 2018-05-29
6.35x90 11 760-3134 3.4 1pc 1 TD034090 20915816 11.99 SGD
Shipped after 2018-05-29
6.35x90 11 760-3142 3.5 1pc 1 TD035090 20915825 10.99 SGD
Shipped after 2018-05-29
6.35x90 15 760-3193 4.8 1pc 1 TD048090 20915877 11.99 SGD
Shipped after 2018-05-29
10.0x90 29 760-3282 10 1pc 1 TD100090 20915782 17.99 SGD
Shipped after 2018-05-29
8.0x90 23 760-3274 8 1pc 1 TD080090 20915956 14.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For drilling pottery
4
From Japan
On 2018-03-27 21:00:31
I could drill smoothly than the drill bit I used to date.
This review is about item#20915886.

Related Products