Buy more than* S$200* and get FREE SHIPPING

Dia wheel V series DW 105

2.00 (1)
Purpose
Cutting of hard tiles (porcelain, stoneware, stone), general tiles, hard roof tiles (Ishizu, Sansei, Awaji)
Blade Height (mm)
12
Dimensions (Width W x Height H x Depth D) (mm)
105x105x1.0
Body Weight (g)
76
Outer Diameter (phi mm)
105
TRUSCO Part Number
496-1188
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 DW-105PV 20916455 19.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tile cutting
2
From Japan
On 2017-09-12 21:47:11
Although it was written as 1 mm thickness, it was slightly thick. I think that it is disadvantageous that the cut surface is chipped.
This review is about item#20916455.

Related Products