Buy more than* S$200* and get FREE SHIPPING

Color nitrile unlined gloves

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Working with oil and chemicals, automotive industry, building construction, assembly work
Gauge Number
15
Functions
lightweight
Thickness (mm)
1
Material
Gloves: Nylon / spandex, non-slip part: foam nitrile (NBR)
Specification
EN388(CE4122)
...see all>
Product Options
ADD TO CART
Size Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S gray 770-0679 8.0 7.0 21.0 1pair 1 TGL-3295SP-GY-S 20771616 6.99 SGD
In stock
L Royal Blue 770-0687 9.0 8.0 23.0 1pair 1 TGL-3395SP-RB-L 20771668 6.99 SGD
In stock
M black 770-0784 8.5 7.5 22.0 1pair 1 TGL-3595SP-BK-M 20771686 6.99 SGD
In stock
L black 770-0776 9.0 8.0 23.0 1pair 1 TGL-3595SP-BK-L 20771695 6.99 SGD
In stock
S black 770-0792 8.0 7.0 21.0 1pair 1 TGL-3595SP-BK-S 20771677 6.99 SGD
In stock
L gray 770-0652 9.0 8.0 23.0 1pair 1 TGL-3295SP-GY-L 20771634 6.99 SGD
In stock
S Royal Blue 770-0709 8.0 7.0 21.0 1pair 1 TGL-3395SP-RB-S 20771643 6.99 SGD
In stock
M Royal Blue 770-0695 8.5 7.5 22.0 1pair 1 TGL-3395SP-RB-M 20771652 6.99 SGD
In stock
M gray 770-0661 8.5 7.5 22.0 1pair 1 TGL-3295SP-GY-M 20771625 6.99 SGD
In stock
ADD TO CART

Related Products