Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Narrow tube cleaning brush

5.00 (1)
Trim Width (mm)
60
Trim Length (mm)
20
Overall Length (mm)
470
...see all>
Product Options
ADD TO CART
Material (Trim) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 765-6068 1pc 1 TBI-T1J 20773664 5.99 SGD
In stock
- 765-6025 1pc 1 TBI-S1N 20773673 6.99 SGD
In stock
PBT 765-6041 1pc 1 TBI-S1P 20773682 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of water heater / coffee maker
5
From Japan
On 2017-07-13 14:34:00
I thought that it was longer than I was thinking, but I thought it was hard to use, but it was perfect for washing the mouth of the water heater and it got cleaner without washing left behind.
This review is about item#20773664.

Related Products