Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic needle

Needle Length (mm)
13
Overall Length (mm)
30.5
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-7397-13 0.41 0.2 Brown   1pack(50pc) 1 PN-27G-B 20869582 41.99 SGD
Shipped after 2018-05-01
6-7397-12 0.46 0.25 Peppermint Green *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 PN-26G-B 20869573 51.99 SGD
Shipped after 2018-05-08
6-7397-01 1.83 1.43 Brown   1pack(50pc) 1 PN-15G-B 20869467 41.99 SGD
Shipped after 2018-05-01
6-7397-02 1.65 1.26 black   1pack(50pc) 1 PN-16G-B 20869476 41.99 SGD
Shipped after 2018-05-01
6-7397-06 0.9 0.66 Light Pink *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 PN-20G-B 20869512 51.99 SGD
Shipped after 2018-05-07
6-7397-04 1.27 0.97 -   1pack(50pc) 1 PN-18G-B 20869494 41.99 SGD
Shipped after 2018-05-01
6-7397-03 1.5 1.06 blue   1pack(50pc) 1 PN-17G-B 20869485 41.99 SGD
Shipped after 2018-05-01
6-7397-05 1.08 0.78 Light green   1pack(50pc) 1 PN-19G-B 20869503 41.99 SGD
Shipped after 2018-05-01
6-7397-07 0.81 0.57 white   1pack(50pc) 1 PN-21G-B 20869528 41.99 SGD
Shipped after 2018-05-01
6-7397-08 0.72 0.47 Light blue   1pack(50pc) 1 PN-22G-B 20869537 41.99 SGD
Shipped after 2018-05-01
6-7397-10 0.56 0.31 ivory *[No return] You cannot return this product. For details, see FAQ. 1pack(50pc) 1 PN-24G-B 20869555 51.99 SGD
Shipped after 2018-05-07
6-7397-11 0.51 0.29 pink   1pack(50pc) 1 PN-25G-B 20869564 41.99 SGD
Shipped after 2018-05-01
6-7397-09 0.64 0.4 yellow   1pack(50pc) 1 PN-23G-B 20869546 41.99 SGD
Shipped after 2018-05-01
ADD TO CART