Buy more than* S$200* and get FREE SHIPPING

LED aluminum Light 1W

4.12 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
1WLED
Total Luminous Flux (Lm)
42
Dimension (mm)
phi29x100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MSLD-L3137 21102935 8.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 4.12
17 Customer Reviews
The reviews are automatic translation.
For lighting to night parking lot
5
From Japan
On 2017-12-13 19:24:18
The irradiation range is also wide and bright, it is worth more than this price.
This review is about item#21102935.
Weld inspection
5
From Japan
On 2017-10-27 14:01:46
I can squeeze the light for the price, and it is good to be bright.
This review is about item#21102935.
Preparation in the event of a disaster
4
From Japan
On 2017-10-13 21:39:57
As for the brightness 1W, I feel it is useful for temporary lighting. Since the focus adjustment is performed by turning the head part, it is more stable than the type that adjusts by moving back and forth. The part that I want to improve is a place with poor visibility because the whole is black. Would not it be better to color around the monotalous mark by about 5 mm in red?
This review is about item#21102935.
When working in the dark
5
From Japan
On 2017-10-08 09:13:36
Although it is compact, it is very bright. Where the irradiation range can be adjusted is also attractive.
This review is about item#21102935.
Repair
3
From Japan
On 2017-07-27 08:24:10
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#21102935.
Inspection work
5
From Japan
On 2017-07-08 09:45:37
You can carry it when you want a little brightness. Anyway it's cheap.
This review is about item#21102935.
Air conditioner cleaning internal inspection
5
From Japan
On 2017-06-29 17:00:40
It is very useful because it is very bright and adapts to handy hands.
This review is about item#21102935.
maintenance
3
From Japan
On 2017-06-22 19:27:04
It is small and easy to use and brightness is sufficient, but the transparent lens at the tip is not fixed and moves in it.
This review is about item#21102935.
Portable for going out
4
From Japan
On 2017-06-03 21:43:13
There is no problem in terms of price. It is easier to handle if the thickness is a little thinner if possible.
This review is about item#21102935.
Warehouse work
4
From Japan
On 2017-05-04 05:39:37
It is convenient because you can adjust the focus. I hope the light will spread a little more.
This review is about item#21102935.

Related Products