Buy more than* S$200* and get FREE SHIPPING

Tap insert coil (for aluminum) AL-HT

5.00 (1)
Grade
1b
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Outer Diameter (phi mm) Number of Flutes Screw Diameter Manufacture'w product code Overall Length (mm) Shank Diameter (mm) Material Number of Threads per inch Screw Type Screw Length (mm) Chamfer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Outer Diameter (phi mm) Number of Flutes Screw Diameter Manufacture'w product code Overall Length (mm) Shank Diameter (mm) Material Number of Threads per inch Screw Type Screw Length (mm) Chamfer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 9.313 (reference) 4 5/16 -24UNF - 75 - HSS (high speed steel) HSS - - 23 5P   1PC 1 STI-HT 5/16 -24UNF (2: Naka) 40802824 31.99 SGD
Shipped after 2018-05-28
7 9.313 (reference) 4 5/16 -24UNF - 75 - HSS (high speed steel) HSS - - 23 1.5P   1PC 1 STI-HT 5/16 -24UNF (3: fried) 40802833 31.99 SGD
Shipped after 2018-05-28
8.5 10.900(Standard) 4 3/8 -24UNF - 82 - HSS (high speed steel) HSS - - 26 5P   1PC 1 STI-HT 3/8 -24UNF (2: Naka) 40802867 37.99 SGD
N/A
6.2 8.000(Standard) 4 1/4 -20UNC - 70 - HSS (high speed steel) HSS - - 19 1.5P   1PC 1 STI-HT 1/4 -20UNC (3: fried) 40802772 23.99 SGD
Shipped after 2018-06-01
6.2 7.528(Standard) 4 1/4 -28UNF - 70 - HSS (high speed steel) HSS - - 19 5P   1PC 1 STI-HT 1/4 -28UNF (2: Naka) 40802781 24.99 SGD
Shipped after 2018-06-01
6.2 8.000(Standard) 4 1/4 -20UNC - 70 - HSS (high speed steel) HSS - - 19 5P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STI-HT 1/4 -20UNC (2: Naka) 40802763 23.99 SGD
Shipped after 2018-06-01
5 3.532(Standard) 3 NO 4-48UNF - 52 - HSS (high speed steel) HSS - - - 5P   1PC 1 STI- (HT) 1B NO4 - 48UNF Naka 40802544 21.99 SGD
Shipped after 2018-06-01
5 3.532(Standard) 3 NO 4-48UNF - 52 - HSS (high speed steel) HSS - - - 1.5P   1PC 1 STI- (HT) 1B NO4 - 48UNF Agee 40802553 21.99 SGD
Shipped after 2018-06-01
6 5.197(Standard) 4 NO 8-32UNC - 62 - HSS (high speed steel) HSS - - - 5P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STI-HT NO 8-32UNC (2: Naka) 40802641 18.99 SGD
Shipped after 2018-06-01
7 9.771(Standard) 4 5/16 -18UNC - 75 - HSS (high speed steel) HSS - - 23 5P   1PC 1 STI-HT 5/16 -18UNC (2: Naka) 40802806 33.99 SGD
Shipped after 2018-06-01
6 6.201(Standard) 4 NO 10-24UNC - 62 - HSS (high speed steel) HSS - - - 1.5P   1PC 1 STI-HT NO 10-24UNC (3: fried) 40802693 18.99 SGD
Shipped after 2018-06-01
7 9.771(Standard) 4 5/16 -18UNC - 75 - HSS (high speed steel) HSS - - 23 1.5P   1PC 1 STI-HT 5/16 -18UNC (3: fried) 40802815 32.99 SGD
Shipped after 2018-06-01
6 - 4 NO 10-24UNC TICUNAM5 62 6 - 24 UNC 15 5P   1pc 1 AL-HT 1B STI 10 - 24UNC 5P 52887424 18.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooving for the insert coil to put in the blind hole
5
From Japan
On 2016-10-21 23:59:39
I bought the upper tap of M6 (AL - HT 1B STI M6 × 1 1.5P). Because the attached tap of the recoil on hand is a middle tap, I purchased the upper tap for the blind hole. In the case of M6, the diameter of the recoil tap was about 7.2 mm, whereas the yamawa was about 7.35 mm, but the coil could be inserted without problems. Because the recoil coil diameter is slightly smaller, the attached taps are inevitably smaller somewhat. On the other hand, coils such as helisert are slightly larger, so it seems that Yamawa is also making it a little bigger. Either way I am satisfied that I could buy the upper tap at a reasonable price. I think I will buy another size if I need it.
This review is about item#2183572.

Related Products