Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1800 off-white for the picture rails gypsum board

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Diameter (mm)
1.0-1.2
Allowable Load (kg)
10
Overall Length (mm)
1818
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 N-880 21150858 -
Discontinued
[x]
ADD TO CART