Buy more than* S$200* and get FREE SHIPPING

Miter saw

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Time (minutes)
30
Body Weight (kg)
5.6
Rated Power Consumption (W)
800
Rated Frequency (Hz)
50/60
Rated Current (A)
8.3
No Load Rotation Speed (min-1[r.p.m])
5000
Cord Length (m)
2
Rated Voltage (V)
AC100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TTC-190 21272125 159.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products